Shop All Guard Rails
Post Guard
Track Guard, 10W x 10L x 48H, PR
Mfr # STGWM-48YL
Zoro # G7024717
product price: $262.99
/pr
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 10"
- Overall Height 48 in
- Mounting Floor
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # STGWM-48YL
- Zoro # G7024717
- Country of Origin Viet Nam
- Category Guard Rails
Dimensions
Overall Length | 10" |
Overall Height | 48 in |
Overall Width | 10 in |
Overall Depth | 10 in |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Door Track Guard |
Mounting | Floor |
Color | Yellow |
Item | Door Track Guard |
Description
Door Track Guard, Overall Height 48 in, Color Yellow, Overall Width 10 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- BOXTOWN TEAM Ladder Roller/Carrier (LRLC-A001)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WPT45-LW - Fits Big Joe Model # WPT45 (GWK-WPT45-LW)
- POST GUARD Track Guard, 10W x 10L x 36H, PR (STGWM-36XL)
- POST GUARD Track Guard, 10W x 10L x 24H, PR (STGWM-24XL)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- POST GUARD Base Plate Cover, 6" Dia, Yellow (6BDBCVRY)
- WEATHER GUARD Truck Rack Cab Protector, Steel, Black (1059-52-01)
- Post Guard Guard Rails