Shop All Bollards
Post Guard
Threaded Base Bolt Down Bollard, 2"X 32"
Mfr # ENC SS232-304NB
Zoro # G2693599
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 2 in
- Overall Height 32 in
- Overall Width 1 4/5 in
- Mounting Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post Guard
- MFR # ENC SS232-304NB
- Zoro # G2693599
- Country of Origin Viet Nam
- Category Bollards
Dimensions
Overall Length | 2 in |
Overall Height | 32 in |
Overall Width | 1 4/5 in |
Outside Diameter | 2 in |
Mounting Hole Diameter | 1/4 in |
Details
Material | Stainless Steel |
Mounting Style | Bolt-On |
Item | Threaded Base Bolt Down Bollard,2"X 32" |
Shape | Round |
Number of Mounting Holes | 2 |
Compatible Mounting Surface Material | Concrete |
Includes Mounting Hardware | Not Included |
Product Type | Permanent |
Description
Threaded Base Bolt Down Bollard,2 In.X 32 In., Mounting Style Bolt-On, Overall Length 2 in, Overall Width 1 4/5 in, Material Stainless Steel, Wall Thickness Not Applicable, Overall Height 32 in, Outside Diameter 2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 2, Mounting Hole Diameter 1/4 in, Product Type Permanent, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- FORNEY Grade 30 G30 Proof Coil Chain, Zinc-Plated, 3/8 in x 63ft (70413)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Royal Blue/W (CL1386ROYBLWT)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HDNT)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RNT)
- POST GUARD Bolt Down Bollard, 6"X42", Yellow (BDB6-48)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Lime Green (CL1386LL52)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- Post Guard Bollards