Shop All Guard Rails
Post Guard
Removable Bollard W/ 12" Embedment Sleev
Mfr # RMB436Y EMB4X12
Zoro # G807986542
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock
- Material Steel
- Overall Height 36 in
- Color Yellow
- Mounting Style Embedded Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # RMB436Y EMB4X12
- Zoro # G807986542
- Country of Origin Viet Nam
- Category Guard Rails
Dimensions
Overall Height | 36 in |
Outside Diameter | 4 1/2 in |
Details
Locking System | External Padlock |
Material | Steel |
Color | Yellow |
Mounting Style | Embedded Sleeve |
Shape | Round |
Finish | Powder Coated |
Weight | 44 lb |
Item | Removable Bollard W/ 12" Embedment Sleev |
Product Type | Temporary Access |
Temporary Access Style | Removable |
Description
Removable Bollard W/ 12 In. Embedment Sleev, Mounting Style Embedded Sleeve, Overall Width Not Applicable, Material Steel, Wall Thickness Not Applicable, Color Yellow, Finish Powder Coated, Overall Height 36 in, Weight 44 lb, Outside Diameter 4 1/2 in, Locking System External Padlock, Product Type Temporary Access, Shape Round, Temporary Access Style Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck, Utility, 1/2 cu. yd., 450 lb. (FG130400BLA)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- POST GUARD Track Guard, 10W x 10L x 36H, PR (STGWM-36XL)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- POST GUARD Base Plate Cover, 6" Dia, Yellow (6BDBCVRY)
- POST GUARD Track Guard, 10W x 10L x 24H, PR (STGWM-24XL)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 45In (5JEU8)
- Post Guard Guard Rails