Shop All Bollards
This Product is Discontinued
Post Guard
Reflective Bollard Sleeves (Discontinued)
Mfr # 3501W
Zoro # G302693778
This Product is Discontinued
Key Features
- Width 9
- Height 9
- Outside Diameter 10
- Color Yellow with White Tape
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # 3501W
- Zoro # G302693778
- UPC # 696859081200
- Country of Origin United States
- Category Bollards
Dimensions
Width | 9 |
Height | 9 |
Outside Diameter | 10 |
Length | 72 |
Outside Dia. | 10 |
Details
Color | Yellow with White Tape |
Material | HDPE |
Description
Eliminate the need to repaint unsightly posts with the quick and easy installation of these reflective Bollard sleeves. Manufactured using 1/8"-thick, high-density polyethylene (HDPE) with stronger intermolecular forces, tensile strength and solvent resistance. Contains ultraviolet additives that withstand extreme temperatures and resist fading. Yellow with white reflective tape.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.