Shop All Bollards
Post Guard
Post Sleeve, 7 In Dia., 60 In H, Red
Mfr # CL1386BB
Zoro # G6266732
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 7 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # CL1386BB
- Zoro # G6266732
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 7 in |
Outside Diameter | 7 3/10 in |
Compatible Bollard Diameter | 7 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Red, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1019542)
- DAYTON Friction Disc (GGS_56912)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- DAYTON Round Sling, Eye and Eye, 6 ft., 5300 lb. (2MJR5)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, White/Blue Tape (CL1385IIBL)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Red (DT760RYT)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Lime Green (CL1386LL52)
- POST GUARD Post Sleeve, 10-7/8" Dia, 60" H, Blue/Whi (3512W)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YRT)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Red (3519W)
- Post Guard Warehouse Safety Guards & Protectors