Shop All Bollards
Post Guard
Post Sleeve, 7 In Dia., 60 In H, Green
Mfr # CL1386MM
Zoro # G6266696
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 7 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # CL1386MM
- Zoro # G6266696
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Inside Diameter | 7 in |
Outside Diameter | 7 3/10 in |
Compatible Bollard Diameter | 7 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Green, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Warn Zeon 10-S (89611)
- DODGE 101-1 Chain Pin Extractor, 098175 (098175)
- DAYTON Top Hook Assembly (GGS_57033)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF3-901-7)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, White/Blue Tape (CL1385IIBL)
- POST GUARD Post Guard® Bollard Cover CL1386-A, 7"Dia. X 60"H, Yellow W/Red Tape (CL1386-A)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Red (CL1386F ASSY)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red/White (CL1386BC)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- GLOBAL INDUSTRIAL Movable Bollard with Wheels, 42ftftH, Yellow (670768)
- Post Guard Bollards