Shop All Bollards
Post Guard
Post Sleeve, 4-1/2 In Dia., 52 In H, Orange
Mfr # CL1385HDNT
Zoro # G6266486
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # CL1385HDNT
- Zoro # G6266486
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 4 7/10 in |
Outside Diameter | 5 in |
Compatible Bollard Diameter | 4 1/2 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Orange, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE1602NFX4)
- BIL-JAX AS2100 Quad Ripple 4' x 4' Deck (C105-22-7)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- POST GUARD Bolt Down Bollard, 4"X48", Yellow (BDB4-48)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YWT)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red/White (CL1386BC)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Red (DT760RYT)
- POST GUARD Post Guard® Bollard Cover CL1386-A, 7"Dia. X 60"H, Yellow W/Red Tape (CL1386-A)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- Post Guard Bollards