Shop All Bollards
Post Guard
Post Sleeve, 4-1/2 In Dia., 52 In H, Green
Mfr # CL1385SNT
Zoro # G6266513
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # CL1385SNT
- Zoro # G6266513
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Compatible Bollard Diameter | 4 1/2 in |
Inside Diameter | 4 7/10 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Green, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER 10" Solid Rubber Wheel 111025 for Magliner® Hand Trucks (111025)
- GUARDIAN EQUIPMENT Guardrail Post Stair Mount, 6 In. W (61141)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (ZT70-21PCL)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Nylon (BBS24NBL)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Lime Green (CL1386LL52)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red/White (CL1386BC)
- POST GUARD Post Guard® Bollard Cover, 8 7/8" Dia. x 52"H, Yellow W/ No Tape, 8x52YNT (8x52YNT)
- POST GUARD Post Guard® Bollard Cover, 4-1/2"Dia. X 52"H, Black W/White Tape (CL1385Q)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Walmart Blue (CL1386Z72)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 4inD x 36inH (670517)
- Post Guard Bollards