Shop All Sign Posts
Post Guard
Flexible Sign Post w/Base
Mfr # 101CM
Zoro # G6665994
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 78"
- Width 1.625"
- Material Galvanized Steel
- Post Style Spring Based
- For Use With Concrete Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post Guard
- MFR # 101CM
- Zoro # G6665994
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 78" |
Width | 1.625" |
Sign Post Width | 1 5/8 in |
Sign Post Length | 78 in |
Sign Post Depth | 9 in |
Max. Sign Size/Capacity | 18 in x 24 in |
Overall Height | 174 in |
Sign Base Height | 96 in |
Sign Base Length | 9 in |
Sign Base Width | 9 in |
Sign Base Peg Height | 4 in |
Description
Flexible Sign Post with Base, Includes Post Yes, Sign Post Style Spring Based, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post lb./ft. 78 in, Wall Thickness 17 ga (0.055 in)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Block Sign, M103R (M103R)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- ZORO SELECT Saf Glss Disp W/ Lid, Tray, Clr, PETG (3TCA8)
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- POST GUARD Flexible Sign Post w/Base (102AM)
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- TAPCO Utility Dome Marker, 66 in. H, Green/White (113781C)
- JARKE Amco 84In Post (P84CP)
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 3 In To 9Ft 7 In (70037-0-0)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- Post Guard Signs