Shop All Sign Posts
Post Guard
Flexible Sign Post ; 78" ft. Galvanized steel
Mfr # 103NGM
Zoro # G6984905
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78"
- Width 1.625"
- Material Galvanized steel
- Post Style Spring Based
- For Use With Natural Ground Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post Guard
- MFR # 103NGM
- Zoro # G6984905
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 78" |
Width | 1.625" |
Sign Post Width | 1 5/8 in |
Sign Post Depth | 9 in |
Sign Post Length | 78 in |
Max. Sign Size/Capacity | 18 in x 24 in |
Sign Post Diameter | 2 3/4 in |
Details
Material | Galvanized steel |
Post Style | Spring Based |
For Use With | Natural Ground Surface |
Item | Flexible Sign Post |
Breakaway Feature | No |
Sign Post Color | Silver |
Includes | Mounting Hardware, Spike |
Sign Post Finish | Galvanized |
Sign Post Material | Steel |
Sign Post Style | Spring Based |
Wall Thickness | 17 ga (0.055 in) |
Includes Mounting Hardware | Yes |
Sign Post lb./ft. | 3.16 lb/ft |
Hole Punch Style | Not Punched |
Tapered End | Yes |
Includes Clean Out Bar | No |
Holes on 1 in. Centers | No |
Description
Flexible Sign Post, Spring Based, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 17 ga (0.055 in), Sign Post Length 78 in, Sign Post Depth 9 in, Sign Post Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 2.7W (WLTE W 1 R EL)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", Green, 100/Case (G26026)
- LYLE Personal Protection Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (LCU3-0505-NP_10x14)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- POST GUARD Flexible Sign Post w/Base (101CM)
- POST GUARD Flexible Sign Post w/Base (102AM)
- TAPCO, TRAFFIC & PARKING CONTROL CO 14 Gauge Square Galvanized Square Sign Post, 2W x 2D x 10'L (1603-00003)
- NMC Poster, Cpr Guidelines, 24x18 (PST004)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- NMC U Channel Steel Sign Post, 8Ft (P8GR)
- MAGIC MASTER Next Genereation Rolling Black Base w/ 58 Pole, Signs Sold Separately (PP2-58P)
- Post Guard Sign Posts