Shop All Bollards
Post Guard
Flexible Bollard, Fold Down, 7-7/16"
Mfr # 122AM
Zoro # G6537273
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Galvanized Steel
- Bollard Striping Yes
- Overall Height 72 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # 122AM
- Zoro # G6537273
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 72 in |
Outside Dia. | 7 7/16 in |
Mounting Plate Dimensions | 9 in x 9 in |
Finished Height | 72 in |
Installed Height | 72 in |
Mounting Hole Length | 9 in |
Mounting Hole Width | 9 in |
Outside Diameter | 7 2/5 in |
Description
Flexible Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Silver, Finish Galvanized, Overall Height 72 in, Installed Height 72 in, Weight 29 lb, Outside Diameter 7 2/5 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Locking System No Locking System, Product Type Spring Mount, Mounting Hole Width 9 in, Mounting Hole Length 9 in, Shape Round, Striping Yes, Includes HDPE Cover, Cap Shape No Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF1-902-10)
- HAMILTON Duaralast Wheel 6X2In W/ 1In Rb (W-620-D-1)
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2.5k, 3.5k, 4k center drum (20193)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red/White (CL1386BC)
- POST GUARD Collapsible Bollard, 3"X36", Yellow (COLLAPSIBLE 110-336)
- POST GUARD Threaded Base Bolt Down Bollard, 2"X 32" (ENC SS232-304NB)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Royal Blue/W (CL1386ROYBLWT)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- Post Guard Bollards