Shop All Bollards
Post Guard
Flexible Bollard, Fold Down, 7-11/32"
Mfr # 122NGMR
Zoro # G6983067
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Includes HDPE Cover and Mounting Hardware
- Mounting Surface Hard Surface
- Color Silver
- Mounting Plate Dimensions 9 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # 122NGMR
- Zoro # G6983067
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 72 in |
Mounting Plate Dimensions | 9 in x 9 in |
Outside Dia. | 7 11/32 in |
Details
Includes | HDPE Cover and Mounting Hardware |
Item | Flexible Bollard |
Mounting Surface | Hard Surface |
Color | Silver |
Number of Mounting Holes | 4 |
Material | Galvanized steel |
Net Weight | 29 lb |
Finish | Galvanized |
Description
Bollard with Cover, Bollard Function Spring Mount, Mounting Surface Hard Surface, Bollard Color Silver, Overall Height 72 in, Bollard Material Steel, Cap Shape None, Lighted No, Locking System None, Outside Dia. 7 11/32 in, Finished Height 72 in, Net Weight 29 lb, Finish Galvanized, Bollard Shape Round, Mounting Plate Dimensions 9 in x 9 in, Number of Mounting Holes 4, Includes HDPE Cover and Mounting Hardware, Bollard Cover Color Red, Bollard Striping Yes, Bollard Striping Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Chain Guide (JF2543)
- HYTROL CONVEYORS Hytrol® 10 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rails - 6" Roller Centers (10FT-19GSR-27-6)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC111RD)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- POST GUARD Post Sleeve, 8-7/8" Dia, 72" H, Black/Whi (3506W)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, White/Blue Tape (CL1385IIBL)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- POST GUARD Post Sleeve, 10-7/8" Dia, 60" H, Blue/Whi (3512W)
- POST GUARD Bollard, Bolt Down, 4x36, Yellow (BDB4-36)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- Post Guard Warehouse Safety Guards & Protectors