Shop All Bollards
Post Guard
Flexible Bollard, Fold Down, 7-11/32"
Mfr # 122AMB
Zoro # G6633575
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Overall Height 72 in
- Color Silver
- Includes HDPE Cover and Mounting Hardware
- Outside Dia. 7 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # 122AMB
- Zoro # G6633575
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 72 in |
Outside Dia. | 7 11/32 in |
Mounting Plate Dimensions | 9 in x 9 in |
Details
Material | Galvanized Steel |
Color | Silver |
Includes | HDPE Cover and Mounting Hardware |
Finish | Galvanized |
Number of Mounting Holes | 4 |
Mounting Surface | Asphalt |
Net Weight | 29 lb |
Item | Flexible Bollard |
Description
Bollard with Cover, Bollard Function Spring Mount, Mounting Surface Asphalt, Bollard Color Silver, Overall Height 72 in, Bollard Material Steel, Cap Shape None, Lighted No, Locking System None, Outside Dia. 7 11/32 in, Finished Height 72 in, Net Weight 29 lb, Finish Galvanized, Bollard Shape Round, Mounting Plate Dimensions 9 in x 9 in, Number of Mounting Holes 4, Includes HDPE Cover and Mounting Hardware, Bollard Cover Color Blue, Bollard Striping Yes, Bollard Striping Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 4.5" Roller Centers (5FT-19GSR-25-4.5)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Canadian Gre (CL1386CADGN52)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, White/Blue Tape (CL1385IIBL)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RNT)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- PLASTICADE Plasticade Bollard Cover (BOL652Y1PK)
- Post Guard Warehouse Safety Guards & Protectors