Shop All Bollards
Post Guard
Bolt Down Bollard, 6"X42", Yellow
Mfr # BDB6-48
Zoro # G2693693
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 12 in
- Overall Height 48 in
- Overall Width 10 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # BDB6-48
- Zoro # G2693693
- Country of Origin Viet Nam
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 48 in |
Overall Width | 10 in |
Outside Diameter | 6 in |
Mounting Hole Diameter | 3/4 in |
Details
Material | Steel |
Color | Yellow |
Finish | Powder Coated |
Item | Bolt Down Bollard,6"X42",Yellow |
Mounting Style | Bolt-On |
Shape | Round |
Number of Mounting Holes | 4 |
Description
Bolt Down Bollard,6 In.X42 In.,Yellow, Mounting Style Bolt-On, Overall Length 12 in, Overall Width 10 in, Material Steel, Wall Thickness Not Applicable, Color Yellow, Finish Powder Coated, Overall Height 48 in, Outside Diameter 6 in, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 WHT 40' (T0722004N)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE2804TFX10)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- POST GUARD Square Post Sleeve, 4.5" Dia, 55" H, War (SQ455WMGW)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 60" H, Y (DT460YRT)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, S (DT452SPBNT)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636SS EMB6X12)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- Post Guard Bollards