Shop All Bollards
Post Guard
Bollard, Fixed, Dome, Steel, Yellow, 60 lb.
Mfr # ENC-PC5.542
Zoro # G0152096
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bollard Striping No
- Overall Height 42 in
- Color Yellow
- Includes Floor Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post Guard
- MFR # ENC-PC5.542
- Zoro # G0152096
- Country of Origin Viet Nam
- Category Bollards
Dimensions
Overall Height | 42 in |
Outside Dia. | 5 1/2 in |
Mounting Dimension | 5-1/2" |
Installation Depth | Surface |
Mounting Plate Dimensions | 5-1/2 in dia |
Finished Height | 42 in |
Installed Height | 42 in |
Outside Diameter | 5 1/2 in |
Description
Bollard, Mounting Style Bolt-On, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 60 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Included, Number of Mounting Holes 3, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Shape Round, Striping No, Includes Floor Mount, Cap Shape Dome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bollard Chain 3/16" 20' Yellow (BOL-CH-20-YL)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2448X36PY)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, White (CL1386II)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 60" H, Y (DT460YRT)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Yellow/Yello (CL1386NYT)
- POST GUARD Post Guard Bollard Cover CL1385FASSY, 412Dia X 52H, Yellow WWhite Tape (CL1385FASSY)
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- Post Guard Warehouse Safety Guards & Protectors