Shop All Cut-Resistant Gloves
This Product is Discontinued
Posigrip
Touchscreen Utility Glove, XL, Gray, PK12 (Discontinued)
Mfr # 713HUTS/XL
Zoro # G5046307
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Cut Level 2
- Color Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Posigrip
- MFR # 713HUTS/XL
- Zoro # G5046307
- UPC # 662909500892
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 10-1/2" |
Details
Item | Touchscreen Utility Glove |
ANSI/ISEA Cut Level | 2 |
Color | Gray |
ANSI/ISEA Abrasion Level | 4 |
Palm Material | Polyurethane |
Back Material | High Pressure Polyethylene |
Thumb Style | Wing |
Application | Automotive, Glass Handling, Sheet Metal Work, Cutting Applications |
Closure Type | Elastic |
Cuff | Slip-On |
Finger Style | Full Finger |
Description
Touchscreen Utility Glove, XL, Gray, 10 1/2 in, Slip-On Cuff, Polyurethane Palm Material, High Pressure Polyethylene Back Material, Elastic Closure Type, Wing Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.