Shop All Cut-Resistant Gloves
Posigrip
Touchscreen Utility Glove, M, Gray, PK12
Mfr # 713HUTS/M
Zoro # G5046273
product price: $56.15
/pk 12, $4.68/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size M
- Color Gray
- ANSI/ISEA Abrasion Level 4
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posigrip
- MFR # 713HUTS/M
- Zoro # G5046273
- UPC # 662909500878
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9 1/2 in |
Length | 9-1/2" |
Details
Item | Touchscreen Utility Glove |
ANSI/ISEA Cut Level | 2 |
Color | Gray |
ANSI/ISEA Abrasion Level | 4 |
Cuff Style | Slip-On |
Finger Style | Full Finger |
Closure Type | Elastic |
Thumb Style | Wing |
Cuff | Slip-On |
Application | Automotive, Glass Handling, Sheet Metal Work, Cutting Applications |
Palm Material | Polyurethane |
Back Material | High Pressure Polyethylene |
Glove Back Material | High Pressure Polyethylene |
Description
Touchscreen Utility Glove, M, Gray, 9 1/2 in, Slip-On Cuff, Polyurethane Palm Material, High Pressure Polyethylene Back Material, Elastic Closure Type, Wing Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Freezercut-Resist, Mpr (Y9239TM)
- HOME SAFEGUARD Smoke Detector Test Equip, Open Delivery (HO-VTOD)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Green (35-801-1523-614)
- LATHEM TIME Rbn, 3000 Series Time Clock (72CN)
- POSIGRIP Touchscreen Utility Glove, S, Gray, PK12 (713HUTS/S)
- WATSON GLOVES Cobra - Medium PR (365-M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-537)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-9/L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (N96780L)
- MILWAUKEE TOOL Demolition Gloves - L (48-22-8732)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-518)
- Posigrip Gloves & Hand Protection