Shop All General Purpose Gloves
Posigrip
One-piece nylon/spandex shell, PK 12
Mfr # 715SNFTKD/L
Zoro # G712007646
product price: $52.89
/pk 12, $4.41/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm and Fingers
- Cuff Style Knit
- Standards ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388
- Series 715SNFTKD
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posigrip
- MFR # 715SNFTKD/L
- Zoro # G712007646
- UPC # 662909073570
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 9.8 in |
Size- Alpha | L |
Details
Item | Knit Gloves |
Glove Coating Coverage | Palm and Fingers |
Cuff Style | Knit |
Standards | ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388 |
Series | 715SNFTKD |
ANSI/ISEA Abrasion Level | 3 |
Glove Coating Material | Nitrile |
Glove Construction | Seamless Knit |
ANSI/ISEA Abrasion Cycles | 2,200 |
Cuff Color | White |
Glove Coating Color | Black |
Reversible | Yes |
Palm Type | Grip Coated |
Hand Protection Style | Glove |
Glove Lining Material | Nylon |
EN 388 Rating | 4131X |
Fabric Weight | 1.1 lb |
Hem Style | Finished |
Glove Features | Breathable, Dexterity |
Task and Chore Glove Style | Seamless Knit |
EN 388 Impact Rated | No |
Thickness | 15 ga |
Description
Knit Gloves, Hem Style Finished, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4131X, Standards ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388, Palm Type Grip Coated, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage (6615)
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H (74/40 KA BROWN)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" X-Large (GL9104)
- PIP Gold Chore, Economy Grade, PK12 (93-568)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-72-011)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- DIGZ M Jersey Cotton Garden Green Gardening Gloves (77352-26)
- KINCO GLOVE WORK HYBRD BRN M (2014-M)
- WELLS LAMONT Universal Palm Work Gloves Red L 1 pair (4050)
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- Posigrip Gloves & Hand Protection