Shop All Disposable Suits & Coveralls
Posi-Wear M3
White Coverall, 25
Mfr # C3806/XXL
Zoro # G7350753
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features ANSI Sized for a Wide Range of Motion, When Extra Protection is Needed this Attached Hood and Latex-Free Elastic Wrist and Ankles Does the Trick to Keep Dirt and Debris Out
- Seam Style Serged
- Standards ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737
- Cuff Style Elastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi-Wear M3
- MFR # C3806/XXL
- Zoro # G7350753
- UPC # 662909338068
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Chest Size - Maximum | 29 3/32 in |
Details
Item | White Coverall |
Features | ANSI Sized for a Wide Range of Motion, When Extra Protection is Needed this Attached Hood and Latex-Free Elastic Wrist and Ankles Does the Trick to Keep Dirt and Debris Out |
Seam Style | Serged |
Standards | ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737 |
Cuff Style | Elastic |
Color | White |
Closure Type | Zipper |
Material | SMMMS |
Accessory Type | White Coverall |
Attached Hood | Yes |
Packaging | Bulk |
Ankle Closure | Elastic |
Material Weight | 130.2 g/sq m |
Wrist Closure | Elastic |
Closure Features | Zipper |
Description
White Coverall, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 29 3/32 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features ANSI Sized for a Wide Range of Motion, When Extra Protection is Needed this Attached Hood and Latex-Free Elastic Wrist and Ankles Does the Trick to Keep Dirt and Debris Out, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety CL110AF Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Fog (CL110AF)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic, White (LCU1-0008-NP_10x7)
- MILWAUKEE TOOL Polarized Performance Safety Glasses w/Gasket (Polybag) (48-73-2046)
- BRADY Stop Sign, 24" W, 24" H, English, Spanish, Aluminum, Red, White (124573)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL5X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL4X001200)
- TRIAMCO COVERALL TYVEK LG W/B&H (141222/12)
- LAKELAND Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap (95493-XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLXL001200)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C571)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Zipper (2229B)
- Posi-Wear M3 Disposable Suits & Coveralls