Shop All Puller Parts
Posi Lock
Transmission Jaw
Mfr # 11054T
Zoro # G8185782
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Fits Brand Posilock
- Impact Rated No
- For Use With Mfr. Model Number 108, 110, 208, 210, TJ-1
- Product Type Transmission Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 11054T
- Zoro # G8185782
- UPC # 733477000401
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 17 3/8 in |
Details
Item | Transmission Jaw |
Jaw Style | Nonreversible |
Fits Brand | Posilock |
Impact Rated | No |
For Use With Mfr. Model Number | 108, 110, 208, 210, TJ-1 |
Product Type | Transmission Jaw |
Reach - Maximum | 15 3/4 in |
Jaw Orientation | External |
Compatible with Manufacturer Model Number | 108, 110, 208, 210, TJ-1 |
Compatible with Brand | Posilock |
Compatible Manufacturer Part Number | 108, 110, 208, 210, TJ-1 |
Compatible with Manufacturer Part Number | 108, 110, 208, 210, TJ-1 |
Compatible with Manufacturer Model Number [NEW] | 108, 110, 208, 210, TJ-1 |
Compatible Manufacturer Model Number | 108, 110, 208, 210, TJ-1 |
For Use with Mfr. Model Number | 108, 110, 208, 210, TJ-1 |
Description
Transmission Jaw, Product Type Transmission Jaw, Reach - Maximum 15 3/4 in, Jaw Orientation External, Jaw Style Nonreversible, Overall Length 17 3/8 in, Compatible with Manufacturer Model Number 108, 110, 208, 210, TJ-1, Compatible with Brand Posilock, Compatible with Grainger Part Number 1AC03, 1AC05, 4GB28, 9YZ10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 12 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-12C)
- SHINN FU Repair Kit for Ram Assembly and Dump (F1000S-85)
- KLEIN TOOLS Toolbox, Single Drawer, Modbox (54821MB)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-7'9)
- POSI LOCK Center Bolt, 16 in. L (10858)
- POSI LOCK Cage (10553)
- POSI LOCK Storage Case (HP-22)
- POSI LOCK T-Handle (10657)
- POSI LOCK Jaw Head Assembly (11655)
- POSI LOCK Tip Protector for PT108/PT208, PT110/PT210 (P10)
- LISLE Glow Plug Harness Puller Ford (37370)
- Posi Lock Hand Tool Parts