Shop All Puller Parts
Posi Lock
Transmission Jaw
Mfr # 10654T
Zoro # G7961764
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- For Use With Mfr. Model Number 106, 206, TJ-2
- Fits Brand Posilock
- Impact Rated No
- Product Type Transmission Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Posi Lock
- MFR # 10654T
- Zoro # G7961764
- UPC # 733477004058
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 7 in |
Details
Item | Transmission Jaw |
Jaw Style | Nonreversible |
For Use With Mfr. Model Number | 106, 206, TJ-2 |
Fits Brand | Posilock |
Impact Rated | No |
Product Type | Transmission Jaw |
Compatible with Manufacturer Model Number | 106, 206, TJ-2 |
Compatible with Brand | Posilock |
Reach - Maximum | 6 in |
Jaw Orientation | External |
Compatible with Manufacturer Part Number | 106, 206, TJ-2 |
Compatible Manufacturer Part Number | 106, 206, TJ-2 |
Compatible with Manufacturer Model Number [NEW] | 106, 206, TJ-2 |
Compatible Manufacturer Model Number | 106, 206, TJ-2 |
For Use with Mfr. Model Number | 106, 206, TJ-2 |
Description
Transmission Jaw, Product Type Transmission Jaw, Reach - Maximum 6 in, Jaw Orientation External, Jaw Style Nonreversible, Overall Length 7 in, Compatible with Manufacturer Model Number 106, 206, TJ-2, Compatible with Brand Posilock, Compatible with Grainger Part Number 1TMP9, 1TMR1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6246)
- WILLIAMS Box End Wrench, 12-Point, 11/16 x 13/16 Inch Opening, Offset (JHW8729A)
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- POSI LOCK Jaw (10254)
- POSI LOCK Long Jaw (11054L)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- POSI LOCK Jaw Head Assembly (10355)
- POSI LOCK T-Handle (10257)
- POSI LOCK Jaw Head Assembly (20855)
- LISLE Glow Plug Harness Puller Ford (37370)
- Posi Lock Puller Parts