Shop All Pullers
Posi Lock
Tip Reducer/Extender
Mfr # HP-70
Zoro # G0649476
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Tip Reducer/Extender
- End 1 Gender Female
- Compatible with Manufacturer Model Number HP-1
- Product Type Tip Reducer/Extender
- Compatible with Manufacturer Part Number HP-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Details
Item | Tip Reducer/Extender |
Accessory Type | Tip Reducer/Extender |
End 1 Gender | Female |
Compatible with Manufacturer Model Number | HP-1 |
Product Type | Tip Reducer/Extender |
Compatible with Manufacturer Part Number | HP-1 |
Compatible with Manufacturer Model Number [NEW] | HP-1 |
Compatible Manufacturer Part Number | HP-1 |
Compatible Manufacturer Model Number | HP-1 |
For Use with Mfr. Model Number | HP-1 |
For Use With Mfr. Model Number | HP-1 |
Description
Tip Reducer/Extender, Product Type Tip Reducer/Extender, End 1 Gender Female, End 1 Thread Size Not Applicable, End 2 Gender Not Applicable, End 2 Thread Size Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number HP-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Sae Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36097)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Socket (SHD12025)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2750)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7/64 (46607)
- POSI LOCK Jaw Puller, 7/16"W, 40 ton (PT116L)
- POSI LOCK Collar, Extra Large (HP-50)
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- POSI LOCK Puller, Internal (PMI6)
- POSI LOCK Puller Set, 3 Jaw, 5 tons (PM10)
- POSI LOCK Jaw Puller, 3/8"W, 12 ton (PT208XL)
- PERFORMANCE TOOL Gear Puller Set, 4 Pc, 3 Jaw (W134DB)
- Posi Lock Pullers