Shop All Cutter Parts
Posi Lock
Square Set Screw
Mfr # HP-60
Zoro # G2482070
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Posilock
- Impact Rated No
- For Use With Mfr. Model Number PTHP-1, PTHP-2
- Product Type Set Screw
- Compatible with Brand Posilock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Posi Lock
- MFR # HP-60
- Zoro # G2482070
- UPC # 733477001378
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Posilock |
Impact Rated | No |
Item | Square Set Screw |
For Use With Mfr. Model Number | PTHP-1, PTHP-2 |
Product Type | Set Screw |
Compatible with Brand | Posilock |
Compatible with Series | PT |
Compatible with Manufacturer Model Number | PTHP-1, PTHP-2 |
Compatible Manufacturer Part Number | PTHP-1, PTHP-2 |
Compatible with Manufacturer Model Number [NEW] | PTHP-1, PTHP-2 |
Compatible with Manufacturer Part Number | PTHP-1, PTHP-2 |
Compatible Manufacturer Model Number | PTHP-1, PTHP-2 |
For Use with Mfr. Model Number | PTHP-1, PTHP-2 |
Description
Square Set Screw, Compatible with Manufacturer Model Number PTHP-1, PTHP-2, Product Type Set Screw, Compatible with Brand Posilock, Compatible with Grainger Part Number 5U719, Compatible with Series PT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cut Snip, Straight, 11 1/2 in, Chromium Vanadium (FMHT73561)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8" (1244)
- DRILL AMERICA 9/64" Carbide Tipped Jobber Length Drill Bit (D/ACT9/64)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- POSI LOCK Snap Ring (11359)
- POSI LOCK Snap Ring (11059)
- POSI LOCK Snap Ring (11659)
- POSI LOCK Snap Ring (10459)
- POSI LOCK Roll Pin (10256)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- COUNCIL TOOL Fire Swatter Flap, Wood, 12x15 In, For FS15 (15F)
- Posi Lock Hand Tool Parts