Shop All Cutter Parts
Posi Lock
Snap Ring
Mfr # 11359
Zoro # G2482019
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Posilock
- Impact Rated No
- For Use With Mfr. Model Number PT113
- Product Type Snap Ring
- Compatible with Brand Posilock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Posi Lock
- MFR # 11359
- Zoro # G2482019
- UPC # 733477000562
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Posilock |
Impact Rated | No |
For Use With Mfr. Model Number | PT113 |
Item | Snap Ring |
Product Type | Snap Ring |
Compatible with Brand | Posilock |
Compatible with Series | PT |
Compatible with Manufacturer Model Number | PT113 |
Compatible Manufacturer Part Number | PT113 |
Compatible with Manufacturer Part Number | PT113 |
Compatible with Manufacturer Model Number [NEW] | PT113 |
Compatible Manufacturer Model Number | PT113 |
For Use with Mfr. Model Number | PT113 |
Description
Snap Ring, Product Type Snap Ring, Compatible with Manufacturer Model Number PT113, Compatible with Brand Posilock, Compatible with Grainger Part Number 5LD38, Compatible with Series PT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds A-Z, 26 Compartments (C23993)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- POSI LOCK Square Set Screw (HP-60)
- POSI LOCK Roll Pin (10256)
- POSI LOCK Snap Ring (11059)
- POSI LOCK Snap Ring (11659)
- POSI LOCK Snap Ring (10459)
- SUPERIOR STEEL Replacement Right Blade for 18-gauge Shear Cutter (Milwaukee 48-44-0170) (SB180M-R)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H035, #5 (0513C)
- Posi Lock Hand Tool Parts