Shop All Puller Parts
Posi Lock
Shaft Extension
Mfr # X10
Zoro # G7814791
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number PT108/PT208, PT110/PT210, PTTJ-1
- Fits Brand Posilock
- Product Type Bolt Extender
- Compatible with Series PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Posi Lock
- MFR # X10
- Zoro # G7814791
- UPC # 733477003686
- Country of Origin United States
- Category Puller Parts
Details
Item | Shaft Extension |
Impact Rated | No |
For Use With Mfr. Model Number | PT108/PT208, PT110/PT210, PTTJ-1 |
Fits Brand | Posilock |
Product Type | Bolt Extender |
Compatible with Series | PT |
Compatible with Manufacturer Model Number | PT108/PT208, PT110/PT210, PTTJ-1 |
Compatible with Brand | Posilock |
Compatible Manufacturer Part Number | PT108/PT208, PT110/PT210, PTTJ-1 |
Compatible with Manufacturer Model Number [NEW] | PT108/PT208, PT110/PT210, PTTJ-1 |
Compatible with Manufacturer Part Number | PT108/PT208, PT110/PT210, PTTJ-1 |
Compatible Manufacturer Model Number | PT108/PT208, PT110/PT210, PTTJ-1 |
For Use with Mfr. Model Number | PT108/PT208, PT110/PT210, PTTJ-1 |
Description
Shaft Extension, Compatible with Manufacturer Model Number PT108/PT208, PT110/PT210, PTTJ-1, Product Type Bolt Extender, Compatible with Brand Posilock, Compatible with Grainger Part Number 1AC03, 1AC05, 4GB28, 9YZ10, Compatible with Series PT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716L)
- KLEIN TOOLS 8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1 (32305)
- EKLIND HEX KEY 5/16""T-HANDLE-6"" (51620)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- POSI LOCK Snap Ring (PH-11659)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- POSI LOCK Transmission Jaw (11054T)
- POSI LOCK Jaw Head Assembly (10255)
- POSI LOCK Long Jaw (11354L)
- POSI LOCK T-Handle (10657)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- Posi Lock Puller Parts