Shop All Puller & Seprator Sets
Posi Lock
Puller Set, Locking, 5 pcs., 20 tons Cap.
Mfr # PM5
Zoro # G4431119
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Reach 9 5/8 in
- Number of Pieces 5
- Application Bearings
- Screw Size 3/4-14, 3/8-24, 5/8-14, 9/16-16
- Jaw Style Non-reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # PM5
- Zoro # G4431119
- UPC # 733477004010
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Screw Size | 3/4-14, 3/8-24, 5/8-14, 9/16-16 |
Puller Length (In.) | 7 to 20 |
Sizes Included | (3) 177.8mm Jaw, (3) 255.3 mm Jaw, (3)338.3 mm Jaw, (2) 338.3 mm Jaw, (3) 518.4 mm Jaw |
Screw Length1 | 7 in, 10 1/8 in, 13 in, 19 1/2 in |
Cap Screw Sizes Included | 1, 3/4 |
Screw Length | 7 in, 10 1/8 in, 13 in, 19 1/2 in |
Jaws Width | 12 in |
Screw Size1 | 3/4"-14, 3/8"-24, 5/8"-14, 9/16"-16 |
Jaw Sizes Included | 3 in to 9 43/64 in |
Description
Puller Set, Jaw Spread - Maximum 12 in, Jaw Types Included Nonreversible, Pulling Capacity 2 ton, 5 ton, 6 ton, 10 ton, 20 ton, Reach - Maximum 9 5/8 in, Screw Length 7 in, 10 1/8 in, 13 in, 19 1/2 in, Screw Size 3/4 In.-14, 3/8 In.-24, 5/8 In.-14, 9/16 In.-16, Includes Model 103 Puller, Model 104 Puller, Model 106 Puller, Model 110 Puller, Model 206 Puller, P10 Tip Protectors, P4 Tip Protector, P6 Tip Protectors, Tool Board and Tool Board Accessories, Jaw Sizes Included 3 in to 9 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX 4A Power Supply, 115VAC/230VAC, 50/60Hz Input 4 12VDC/24VDC (SMP5PMP4CB)
- URREA 3/8" drive, 6-point deep impact socket 24mm (7024M)
- BLACK & DECKER Washer, Outer Clamp (390426-00)
- JONARD TOOLS Insertion Tool, IC, 24 to 28 Pins (MOS-2428)
- POSI LOCK Hub Puller Adapter Set (HP-2)
- POSI LOCK Puller Set, Locking, 4 pcs., 20 tons Cap. (PM4)
- POSI LOCK Puller, Hydraulic, 12 Ton (PHS-108)
- POSI LOCK Puller Set, 1 And 2 Ton (PMW-1)
- POSI LOCK Puller Set, Combination (TB-1045)
- WILLIAMS Williams Spreader, 1/2 t (6S.5T03)
- OTC Crank/Cam Seal Service Kit (7196)
- Posi Lock Pullers and Separators