Shop All Puller & Seprator Sets
Posi Lock
Puller Set, 1 And 2 Ton
Mfr # PMW-1
Zoro # G2811812
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Control Cage, Self-Aligning, T-Handle Lock
- Jaw Reach 3 in
- Number of Pieces 4
- Capacity (Tons) 1 ton, 2 ton
- Type Locking and self Aligning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # PMW-1
- Zoro # G2811812
- UPC # 733477004003
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Screw Size | 5/16-24 x 5.52 and 3/8-24 x 7.00 |
Screw Length | 5 1/2 in, 7 in |
Screw Size1 | 3/8"-24, 5/16"-24 |
Screw Length1 | 5 1/2 in, 7 in |
Jaw Sizes Included | 3 in |
Jaws Width | 4 1/2 in |
Description
Mechanical Jaw Puller Set, Jaw Spread - Maximum 4 1/2 in, Jaw Types Included Nonreversible, Pulling Capacity 1 ton, 2 ton, Reach - Maximum 3 in, Screw Length 5 1/2 in, 7 in, Screw Size 3/8 In.-24, 5/16 In.-24, Includes (1) Case, (1) Model 102 Puller, 3-Jaw, 1 ton (9 kN), (1) Model 103 Puller, 3-Jaw, 2 ton (18 kN), (1) Model 202 Puller, 2-Jaw, 1 ton (9 kN), (1) Model 203 Puller, 2-Jaw, 2 ton (18 kN), Jaw Sizes Included 3 in, Jaw Spread - Minimum 1/4 in, Number of Jaws 2 or 3, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Square #1, #2 (32772)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/16", 1", PK5 (185-00X-5PK)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- POSI LOCK Hub Puller Adapter Set (HP-2)
- POSI LOCK Puller Set, Locking, 5 pcs., 20 tons Cap. (PM5)
- POSI LOCK Puller Set, Locking, 4 pcs., 20 tons Cap. (PM4)
- POSI LOCK Puller, Hydraulic, 12 Ton (PHS-108)
- POSI LOCK Puller Set, Combination (TB-1045)
- OTC Puller Set, 11 Pieces, Multipurpose, 2 Jaws (4532)
- OTC Puller Set, 5 Pieces, Push (1180)
- Posi Lock Pullers and Separators