Shop All Puller Parts
Posi Lock
Long Jaw
Mfr # 10554L
Zoro # G8448973
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Fits Brand Posilock
- For Use With Mfr. Model Number 105, 107
- Impact Rated No
- Product Type Puller Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 10554L
- Zoro # G8448973
- UPC # 733477000142
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 8 5/8 in |
Details
Item | Long Jaw |
Jaw Style | Nonreversible |
Fits Brand | Posilock |
For Use With Mfr. Model Number | 105, 107 |
Impact Rated | No |
Product Type | Puller Jaw |
Jaw Orientation | Internal |
Reach - Maximum | 6 5/8 in |
Compatible with Brand | Posilock |
Compatible with Manufacturer Model Number | 105, 107 |
Compatible with Manufacturer Model Number [NEW] | 105, 107 |
Compatible Grainger Part Number | 44D280 |
Compatible with Manufacturer Part Number | 105, 107 |
Compatible Manufacturer Part Number | 105, 107 |
Compatible Manufacturer Model Number | 105, 107 |
For Use with Mfr. Model Number | 105, 107 |
Description
Long Jaw, Product Type Puller Jaw, Reach - Maximum 6 5/8 in, Jaw Orientation Internal, Jaw Style Nonreversible, Overall Length 8 5/8 in, Compatible with Manufacturer Model Number 105, 107, Compatible with Brand Posilock, Compatible with Grainger Part Number 44D280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 10Mm-1.25Mm (8339)
- BON TOOL Rub Brick, Fluted 8" X 3 1/2" X 1 1/2", 20 Grit, Pl Handle (12-279)
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- WILLIAMS 1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (SA-12LA)
- POSI LOCK Jaw (PH-11654)
- POSI LOCK T-Handle (10257)
- POSI LOCK Center Bolt (10458)
- POSI LOCK Jaw Head Assembly (21055)
- POSI LOCK Cylinder (PH-106)
- POSI LOCK Jaw Head Assembly (20855)
- POSI LOCK T-Handle (10357)
- Posi Lock Puller Parts