Shop All Pullers
Posi Lock
Jaw Puller, 7/16"W, 40 ton
Mfr # PT116L
Zoro # G011058332
product price: $1,796.99
/ea
Free Shipping & Returns
$1,796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 3
- Jaw Spread - Maximum 38 in
- Jaw Thickness1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 7/16 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 3 |
Jaw Spread - Maximum | 38 in |
Jaw Thickness1 | 7/8 in |
Includes Cage | Yes |
Pulling Capacity | 40 ton |
Jaw Orientation | External |
Jaw Spread - Minimum | 2 in |
Includes Locking Mechanism | Yes |
Jaw Reach1 | 26 in |
Power Source | Mechanical |
Description
Jaw Puller,7/16"W,40 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (4.0Ah) (XT269M)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR12110)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 11 mm Size, Short Socket, Black Oxide (49-16-1611)
- POSI LOCK Caged Jaw Puller, 1 t, 3 Jaw (102)
- POSI LOCK Hydraulic, Puller Set, Lift Plate, 10 tons (PHA-108)
- POSI LOCK Tip Protector, For Puller (P13/16)
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- POSI LOCK Self-Contained, Hydraulic Puller, 2 Jaw (PHS-208)
- TINKERTOOLS Key Package for Dent Pullers (TI3577282)
- Posi Lock Pullers and Separators