Shop All Pullers
Posi Lock
Jaw Puller, 7/16"W, 17 ton
Mfr # PT108XL
Zoro # G611058305
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 3
- Jaw Thickness1 11/16 in
- Jaw Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 7/16 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 3 |
Jaw Thickness1 | 11/16 in |
Includes Cage | Yes |
Pulling Capacity | 17 ton |
Jaw Orientation | External |
Jaw Spread - Maximum | 22 in |
Jaw Spread - Minimum | 2 1/4 in |
Jaw Reach1 | 16 in |
Includes Locking Mechanism | Yes |
Power Source | Mechanical |
Description
Jaw Puller,7/16"W,17 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 12 Long Hex L Key (14232)
- MAKITA Guide Holder (122700-3)
- CAPRI TOOLS 8 mm Sliding T-Handle Hex Wrench (CP13080M8)
- ILC Replacement for Gardena 8839-20 Battery (8839-20)
- POSI LOCK Caged Jaw Puller, 12 t, 2 Jaw (208)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 10 tons Capacity, 6" Reach (106)
- POSI LOCK Hydraulic Puller, 2 Jaw, 15 tons (PH-210)
- POSI LOCK Jaw Puller, 3/8"W, 12 ton (PT208XL)
- POSI LOCK Master Puller Set, 16 Manual Pullers (MPS16)
- POSI LOCK Caged Jaw Puller, 1 t, 3 Jaw (102)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- Posi Lock Pullers