Shop All Pullers
Posi Lock
Jaw Puller, 5/8"W, 5 ton
Mfr # PT107
Zoro # G511058290
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Number of Jaws 3
- Includes Cage Yes
- Jaw Reach1 2 3/4 in
- Pulling Capacity 5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Jaw Width | 5/8 in |
Details
Item | Jaw Pullers |
Jaw Style | Nonreversible |
Number of Jaws | 3 |
Includes Cage | Yes |
Jaw Reach1 | 2 3/4 in |
Pulling Capacity | 5 ton |
Jaw Spread - Minimum | 1/2 in |
Power Source | Mechanical |
Includes Locking Mechanism | Yes |
Jaw Orientation | Internal |
Jaw Thickness1 | 11/32 in |
Jaw Spread - Maximum | 4 in |
Description
Jaw Puller,5/8"W,5 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (02050)
- WIHA Nut Driver, 7/16 in., Solid, Ergo, Ins, 5 in. (32273)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 13/16" (RFW-26)
- KESON Engineers and Metric Tape Measure (PGPRO10M25V)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- POSI LOCK Caged Jaw Puller, 17 t, 3 Jaw (108)
- POSI LOCK Hydraulic, Puller Set, Lift Plate, 50 tons (PHA-116)
- POSI LOCK Jaw Puller, 3/8"W, 25 ton (PT213L)
- POSI LOCK Jaw Puller, 4" Jaw Reach, 5 tons Cap. (TJ-3)
- POSI LOCK Hydraulic, Puller Set, Lift Plate, 10 tons (PHA-108)
- URREA Reversible Jaw Puller 7" type C (4046)
- Posi Lock Pullers and Separators