Shop All Pullers
Posi Lock
Jaw Puller, 4" Jaw Reach, 5 tons Cap.
Mfr # TJ-3
Zoro # G4431073
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes P4 Tip Protector
- Features Transmission Jaws
- Jaw Reach 4 in
- Capacity 5 ton
- For Use With Transmission Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 9/16"-16 |
Screw Length | 9 11/16 in |
Puller Length | 10 in |
Jaws Width | 5/8 in 5 1/2 in |
Screw Size1 | 9/16"-16 |
Hex Socket Size | 3/4 in |
Jaw Width | 5/8 in |
Description
Jaw Puller,4" Jaw Reach,5 tons Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- RIDGID Hose, with Fitting (73072)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Lockbolt Tool with ONE-KEY (Tool Only) (2661-20)
- GEARWRENCH 83 Piece 1/4", 3/8", & 1/2" 90-Tooth SAE/Metric Mechanics Tool Set with Foam Storage Tray (86529)
- POSI LOCK Puller Set, 3 Jaw, 5 tons (PM10)
- POSI LOCK Long Jaw, For Puller, Steel (PH-21654L)
- POSI LOCK Jaw Puller, 3" Jaw Reach, 2 tons Cap. (203)
- POSI LOCK Caged Jaw Puller, 30 t, 3 Jaw (113)
- POSI LOCK Puller Set, 6 tons To 20 tons (PM4L)
- POSI LOCK Jaw Puller, 14" Jaw Reach, 35 tons Cap. (216)
- PROTO PULLER CROSSARM 2-WAY (PO4226CA)
- Posi Lock Pullers