Shop All Pullers
Posi Lock
Jaw Puller, 3/8"W, 30 ton
Mfr # PT113L
Zoro # G611058275
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 3
- Includes Cage Yes
- Jaw Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 3/8 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 3 |
Includes Cage | Yes |
Jaw Orientation | External |
Jaw Spread - Minimum | 1 1/2 in |
Pulling Capacity | 30 ton |
Includes Locking Mechanism | Yes |
Jaw Reach1 | 20 in |
Jaw Thickness1 | 49/64 in |
Power Source | Mechanical |
Jaw Spread - Maximum | 30 in |
Description
Jaw Puller,3/8"W,30 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit, Flute, 1/8 to 1/2-Inch (QRST01)
- GEARWRENCH 24 oz. Ball Pein Hammer with Fiberglass Handle (82252)
- MILWAUKEE TOOL Socket Extension, 1 pcs, Chrome, 5 in L (43-24-9104)
- CRAFTSMAN Framing/Ripping Saw Blades, 7-1/4", PK3 (CMAS2725243)
- POSI LOCK Jaw Puller, 3/8"W, 12 ton (PT208XL)
- POSI LOCK Tip Protector, For Puller (P13/16)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- POSI LOCK Caged Jaw Puller, 12 t, 2 Jaw (208)
- POSI LOCK Caged Jaw Puller, 5 t, 3 Jaw (104)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- PROTO Jaw Puller, 2 t, 2 Jaw (J4033A)
- Posi Lock Pullers