Shop All Pullers
Posi Lock
Jaw Puller, 3/8"W, 20 ton
Mfr # PT110L
Zoro # G611058299
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 3
- Jaw Reach1 16 in
- Pulling Capacity 20 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Jaw Width | 3/8 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 3 |
Jaw Reach1 | 16 in |
Pulling Capacity | 20 ton |
Jaw Spread - Maximum | 22 in |
Includes Cage | Yes |
Includes Locking Mechanism | Yes |
Jaw Orientation | External |
Power Source | Mechanical |
Jaw Spread - Minimum | 2 1/4 in |
Jaw Thickness1 | 11/16 in |
Description
Jaw Puller,3/8"W,20 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 7/32 in Hex Bit Socket (3-0553)
- HOUGEN Copperhead Carbide Cutter Kit 13/16, 15/16, 1-1/16 in. 1 in. DOC (18985-1)
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- POSI LOCK Jaw Puller, 3/8"W, 12 ton (PT208XL)
- POSI LOCK Self-Contained, Hydraulic Puller, 2 Jaw (PHS-208)
- POSI LOCK Long Jaw, For Puller, Steel (PH-21654L)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- POSI LOCK Cage, For Hydraulic Puller (PH-20653)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 10 tons Capacity, 6" Reach (106)
- URREA Reversible Jaw Puller 9" type A (4045)
- Posi Lock Pullers