Shop All Pullers
Posi Lock
Jaw Puller, 3/8"W, 17 ton
Mfr # PT108L
Zoro # G611058312
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 3
- Jaw Spread - Maximum 38 in
- Includes Cage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 3/8 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 3 |
Jaw Spread - Maximum | 38 in |
Includes Cage | Yes |
Jaw Reach1 | 9 3/4 in |
Includes Locking Mechanism | Yes |
Power Source | Mechanical |
Jaw Spread - Minimum | 1 1/2 in |
Jaw Thickness1 | 11/16 in |
Pulling Capacity | 17 ton |
Jaw Orientation | External |
Description
Jaw Puller,3/8"W,17 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 29/32 (55458)
- MARSHALLTOWN Trowel, Corner, Outside (25D)
- JONARD TOOLS Screwdriver Set, Slotted/Phillips, 8 pcs (SDK-8)
- ROBERTS Kicker, Knee (10-412-2)
- POSI LOCK Cage, For Hydraulic Puller (PH-20653)
- POSI LOCK Self-Contained, Hydraulic Puller, 2 Jaw (PHS-208)
- POSI LOCK Collar, Extra Large (HP-50)
- POSI LOCK Jaw Puller, 4" Jaw Reach, 5 tons Cap. (TJ-3)
- POSI LOCK Puller, Internal (PMI6)
- POSI LOCK Puller Set, 3 Jaw, 5 tons (PM10)
- URREA Spare part for 10-ton straight jaw puller double jaw (4016)
- Posi Lock Pullers