Shop All Pullers
Posi Lock
Jaw Puller, 3/8"W, 14 ton
Mfr # PT210L
Zoro # G811058341
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 2
- Jaw Reach1 16 in
- Jaw Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 3/8 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 2 |
Jaw Reach1 | 16 in |
Power Source | Mechanical |
Pulling Capacity | 14 ton |
Includes Locking Mechanism | Yes |
Jaw Orientation | External |
Jaw Thickness1 | 11/16 in |
Jaw Spread - Minimum | 2 1/4 in |
Includes Cage | Yes |
Jaw Spread - Maximum | 22 in |
Description
Jaw Puller,3/8"W,14 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 9x4 Rubb Grout Float (10062Q)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (8034D)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, QXP Series (92939QPB123810)
- MAKITA Plate Biscuit Joiner (PJ7000)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- POSI LOCK Hydraulic Puller, 2 Jaw, 15 tons (PH-210)
- POSI LOCK Puller Set, 2 tons To 20 tons (PM6)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- POSI LOCK Caged Jaw Puller, 14 t, 2 Jaw (210)
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- BOSCH Differential Bearing Puller With 1-1/4" To 4-1/2" Spread (1028)
- Posi Lock Pullers