Shop All Pullers
Posi Lock
Jaw Puller, 3/8"W, 12 ton
Mfr # PT208L
Zoro # G911058326
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 2
- Includes Cage Yes
- Jaw Orientation External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 3/8 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 2 |
Includes Cage | Yes |
Jaw Orientation | External |
Jaw Spread - Maximum | 15 3/4 in |
Power Source | Mechanical |
Jaw Reach1 | 9 3/4 in |
Jaw Spread - Minimum | 1 1/2 in |
Jaw Thickness1 | 11/16 in |
Includes Locking Mechanism | Yes |
Pulling Capacity | 12 ton |
Description
Jaw Puller,3/8"W,12 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Keyless Drill Chuck 0.500" Cap. (627240000)
- IRWIN 29-pc. Cobalt Alloy Steel M-42 Metal Index Drill Bit Set (3018002B)
- MORSE 1" Bi-Metal Hole Saw (MHSA16C)
- PROTO 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (J5426MH)
- POSI LOCK Long Jaw, For Puller, Steel (PH-21654L)
- POSI LOCK Tip Reducer/Extender (HP-70)
- POSI LOCK Hydraulic Puller Set, Lift Plate, 5 tons (PHA-106)
- POSI LOCK Caged Jaw Puller, 2 t, 3 Jaw (103)
- POSI LOCK Caged Jaw Puller, 2 t, 2 Jaw (204)
- POSI LOCK Master Puller Set, 16 Manual Pullers (MPS16)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 15-1/4 in (1042)
- Posi Lock Pullers