Shop All Pullers
Posi Lock
Jaw Puller, 1/8 inW, 1 ton
Mfr # PT202
Zoro # G111058331
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 2
- Power Source Mechanical
- Includes Cage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 1/8 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 2 |
Power Source | Mechanical |
Includes Cage | Yes |
Includes Locking Mechanism | Yes |
Jaw Reach1 | 2 1/4 in |
Jaw Spread - Minimum | 1/4 in |
Jaw Thickness1 | 11/32 in |
Jaw Orientation | External |
Jaw Spread - Maximum | 3 1/4 in |
Pulling Capacity | 1 ton |
Description
Jaw Puller,1/8 inW,1 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Gear/Bearing Separator, 6 In Reach (J4333A)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Round (600-1)
- MILWAUKEE TOOL 5" Diamond Wet Core Bit (48-17-2050)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/16 (11112)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- POSI LOCK Jaw Puller, 3/8"W, 25 ton (PT213L)
- POSI LOCK Collar, Large (HP40)
- POSI LOCK Caged Jaw Puller, 14 t, 2 Jaw (210)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- POSI LOCK Self-Contained, Hydraulic Puller, 2 Jaw (PHS-208)
- AMERICAN POWER PULL American Power Pull 5852389 19.62 in. 1500 Ton Rope Puller (5852389)
- Posi Lock Pullers