Shop All Wrench Parts
Posi Lock
Jaw Head Assembly
Mfr # 11055
Zoro # G5027005
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Posilock
- For Use With Mfr. Model Number PT110
- Impact Rated No
- Product Type Jaw Head Assembly
- Compatible with Series PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 11055
- Zoro # G5027005
- UPC # 733477000418
- Country of Origin United States
- Category Wrench Parts
Details
Item | Jaw Head Assembly |
Fits Brand | Posilock |
For Use With Mfr. Model Number | PT110 |
Impact Rated | No |
Product Type | Jaw Head Assembly |
Compatible with Series | PT |
Compatible with Manufacturer Model Number | PT110 |
Compatible with Brand | Posilock |
Compatible Manufacturer Part Number | PT110 |
Compatible with Manufacturer Model Number [NEW] | PT110 |
Compatible with Manufacturer Part Number | PT110 |
Compatible Manufacturer Model Number | PT110 |
For Use with Mfr. Model Number | PT110 |
Description
The POSI LOCK 11055 Jaw Head Assembly is the ideal replacement part for your wrench. This jaw head assembly is compatible with the Mfr. Model Number 110 and fits Brand Posilock. It comes in a sturdy construction that can be used on tough jobs without wearing out easily. The jaw head assembly provides you with an extended reach for deeper access to hard to reach areas, making it easier to get into tight spaces. For your wrench, choose the POSI LOCK 11055 Jaw Head Assembly and see how it works wonders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 11/64 (54053)
- WELLER Crescent SAE Crowfoot Wrench Set 10 pc (CCFWS0N)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits, SAE or Metric: Metric (05073956001)
- HUSQVARNA GUIDE, RIP MS (589423501)
- POSI LOCK Jaw (10654)
- POSI LOCK Undercut Bolt Set, 1-1/2" to 2-1/2" Lngth (UB300)
- POSI LOCK Pin (PH-10856)
- POSI LOCK Protector (P4)
- POSI LOCK Pin (10656)
- POSI LOCK Undercut Bolt Set, 1-1/4" to 2" Length (UB200)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- Posi Lock Wrench Parts