Shop All Puller Parts
Posi Lock
Jaw
Mfr # 11654
Zoro # G8291403
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Impact Rated No
- Fits Brand Posilock
- For Use With Mfr. Model Number 116, 216
- Product Type Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 11654
- Zoro # G8291403
- UPC # 733477000616
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 16 5/16 in |
Details
Item | Jaw |
Jaw Style | Nonreversible |
Impact Rated | No |
Fits Brand | Posilock |
For Use With Mfr. Model Number | 116, 216 |
Product Type | Jaw |
Compatible with Manufacturer Model Number | 116, 216 |
Compatible with Brand | Posilock |
Jaw Orientation | External |
Reach - Maximum | 14 in |
Compatible with Manufacturer Model Number [NEW] | 116, 216 |
Compatible Grainger Part Number | 4GB25 |
Compatible Manufacturer Part Number | 116, 216 |
Compatible with Manufacturer Part Number | 116, 216 |
Compatible Manufacturer Model Number | 116, 216 |
For Use with Mfr. Model Number | 116, 216 |
Description
Jaw, Product Type Jaw, Reach - Maximum 14 in, Jaw Orientation External, Jaw Style Nonreversible, Overall Length 16 5/16 in, Compatible with Manufacturer Model Number 116, 216, Compatible with Brand Posilock, Compatible with Grainger Part Number 4GB25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- WESTWARD Rule, Steel, 6 In, Pocket (4KU97)
- NUPLA Cross Pein Hammer, 3 lb., 14 In, Fiberglass (6894108)
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- POSI LOCK Jaw Head Assembly (20655)
- POSI LOCK Snap Ring (PH-11659)
- POSI LOCK Transmission Jaw (10654T)
- POSI LOCK T-Handle (10657)
- POSI LOCK Shaft Extension (X6)
- POSI LOCK Jaw (11054)
- Posi Lock Puller Parts