Shop All Puller Parts
Posi Lock
Jaw
Mfr # 10854
Zoro # G8000772
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Fits Brand Posilock
- Impact Rated No
- For Use With Mfr. Model Number 108/208, PH-108/208, PHS-108/208, TJ-1
- Product Type Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 10854
- Zoro # G8000772
- UPC # 733477000319
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 9 1/2 in |
Details
Item | Jaw |
Jaw Style | Nonreversible |
Fits Brand | Posilock |
Impact Rated | No |
For Use With Mfr. Model Number | 108/208, PH-108/208, PHS-108/208, TJ-1 |
Product Type | Jaw |
Compatible with Manufacturer Model Number | 108/208, PH-108/208, PHS-108/208, TJ-1 |
Jaw Orientation | External |
Compatible with Brand | Posilock |
Reach - Maximum | 8 in |
Compatible Manufacturer Part Number | 108/208, PH-108/208, PHS-108/208, TJ-1 |
Compatible with Manufacturer Part Number | 108/208, PH-108/208, PHS-108/208, TJ-1 |
Compatible with Manufacturer Model Number [NEW] | 108/208, PH-108/208, PHS-108/208, TJ-1 |
Compatible Manufacturer Model Number | 108/208, PH-108/208, PHS-108/208, TJ-1 |
For Use with Mfr. Model Number | 108/208, PH-108/208, PHS-108/208, TJ-1 |
Description
Jaw, Product Type Jaw, Reach - Maximum 8 in, Jaw Orientation External, Jaw Style Nonreversible, Overall Length 9 1/2 in, Compatible with Manufacturer Model Number 108/208, PH-108/208, PHS-108/208, TJ-1, Compatible with Brand Posilock, Compatible with Grainger Part Number 44D302, 4GB28, 9YZ10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 19/32 High Spiral Flute Construction Reamer (428A138)
- PROTO Flare Nut Wrench, Head Size 15mm x 17mm (J3715M)
- SPEC OPS TAPE MEASURE BLACK 25' (SPEC-TM25)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40402)
- POSI LOCK Transmission Jaw (10654T)
- POSI LOCK Center Bolt (10458)
- POSI LOCK Jaw Head Assembly (11355)
- POSI LOCK Center Bolt (11658)
- POSI LOCK Hydraulic Puller, 3 Jaw (PH-110)
- POSI LOCK Hammer (10562)
- POSI LOCK Hydraulic Puller, 3 Jaw (PH-116)
- Posi Lock Hand Tool Parts