Shop All Puller Parts
Posi Lock
Jaw
Mfr # 10554
Zoro # G7837322
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- For Use With Mfr. Model Number 105, 107
- Impact Rated No
- Fits Brand Posilock
- Product Type Puller Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Posi Lock
- MFR # 10554
- Zoro # G7837322
- UPC # 733477000135
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 6 5/8 in |
Details
Item | Jaw |
Jaw Style | Nonreversible |
For Use With Mfr. Model Number | 105, 107 |
Impact Rated | No |
Fits Brand | Posilock |
Product Type | Puller Jaw |
Compatible with Manufacturer Model Number | 105, 107 |
Jaw Orientation | Internal |
Compatible with Brand | Posilock |
Reach - Maximum | 5 in |
Compatible Manufacturer Part Number | 105, 107 |
Compatible with Manufacturer Part Number | 105, 107 |
Compatible with Manufacturer Model Number [NEW] | 105, 107 |
Compatible Manufacturer Model Number | 105, 107 |
For Use with Mfr. Model Number | 105, 107 |
Description
Jaw, Product Type Puller Jaw, Reach - Maximum 5 in, Jaw Orientation Internal, Jaw Style Nonreversible, Overall Length 6 5/8 in, Compatible with Manufacturer Model Number 105, 107, Compatible with Brand Posilock, Compatible with Grainger Part Number 44D280
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Multi-Function Wire Stripper (CSP-30-7)
- KLEIN TOOLS 11/32-Inch Insulated Driver, 6-Inch Hollow Shaft (646-11/32-INS)
- WRIGHT TOOL Breaker Bar, 1 " Dr, 26 " (8435)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 7/8 x 15/16, Aluminum Bronze (EX203-135UA)
- POSI LOCK Center Bolt (10258)
- POSI LOCK Jaw (10354)
- POSI LOCK Cylinder (PH-106)
- POSI LOCK Jaw Head Assembly (20655)
- POSI LOCK T-Handle (11057)
- POSI LOCK Transmission Jaw (10654T)
- POSI LOCK Center Bolt (10358)
- Posi Lock Hand Tool Parts