Shop All Puller Parts
Posi Lock
Jaw
Mfr # 10454
Zoro # G8393375
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Impact Rated No
- Fits Brand Posilock
- For Use With Mfr. Model Number 104, 204
- Product Type Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 10454
- Zoro # G8393375
- UPC # 733477000050
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 5 1/8 in |
Details
Item | Jaw |
Jaw Style | Nonreversible |
Impact Rated | No |
Fits Brand | Posilock |
For Use With Mfr. Model Number | 104, 204 |
Product Type | Jaw |
Reach - Maximum | 4 in |
Compatible with Manufacturer Model Number | 104, 204 |
Compatible with Brand | Posilock |
Jaw Orientation | External |
Compatible Manufacturer Part Number | 104, 204 |
Compatible with Manufacturer Part Number | 104, 204 |
Compatible with Manufacturer Model Number [NEW] | 104, 204 |
Compatible Manufacturer Model Number | 104, 204 |
For Use with Mfr. Model Number | 104, 204 |
Description
The POSI LOCK 10454 Jaw is an essential tool to have around. The jaw is compatible with the Posi Lock 104, 204 models. It has a 5U719 part number and is for use with Mfr. Model Number 104, 204. The jaw fits the Grainger Item Number 4GB26 model as well as other brands that match this size specification. You'll want to equip yourself with this POSI LOCK 10454 Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- FISKARS Finger Knife, 4 In (163050-1001)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X50)
- DEWALT 1/2" x 6" Heavy Duty Spade Bit (DW1574)
- POSI LOCK Storage Case (HP-22)
- POSI LOCK Shaft Extension (X10)
- POSI LOCK Center Bolt (10358)
- POSI LOCK Jaw Head Assembly (21655)
- POSI LOCK Center Bolt, 16 in. L (10858)
- POSI LOCK Internal Puller (105)
- DURSTON MANUFACTURING WIRE PULLING TOOL (VIMEG20)
- Posi Lock Puller Parts