Shop All Puller Parts
Posi Lock
Jaw
Mfr # 10254
Zoro # G8448781
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Fits Brand Posilock
- Impact Rated No
- For Use With Mfr. Model Number 102, 202
- Product Type Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 10254
- Zoro # G8448781
- UPC # 733477003785
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 2 3/4 in |
Details
Item | Jaw |
Jaw Style | Nonreversible |
Fits Brand | Posilock |
Impact Rated | No |
For Use With Mfr. Model Number | 102, 202 |
Product Type | Jaw |
Reach - Maximum | 2 9/16 in |
Compatible with Brand | Posilock |
Jaw Orientation | External |
Compatible with Manufacturer Model Number | 102, 202 |
Compatible with Manufacturer Part Number | 102, 202 |
Compatible Grainger Part Number | 5LD35 |
Compatible Manufacturer Part Number | 102, 202 |
Compatible with Manufacturer Model Number [NEW] | 102, 202 |
Compatible Manufacturer Model Number | 102, 202 |
For Use with Mfr. Model Number | 102, 202 |
Description
Jaw, Product Type Jaw, Reach - Maximum 2 9/16 in, Jaw Orientation External, Jaw Style Nonreversible, Overall Length 2 3/4 in, Compatible with Manufacturer Model Number 102, 202, Compatible with Brand Posilock, Compatible with Grainger Part Number 5LD35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S3)
- MARSON Rivet Nut Tool (M60303)
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (T/A57062)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- POSI LOCK T-Handle (11057)
- POSI LOCK Hammer (10562)
- POSI LOCK Transmission Jaw (11054T)
- POSI LOCK Jaw Head Assembly (10255)
- POSI LOCK Center Bolt, 16 in. L (10858)
- POSI LOCK Center Bolt (10358)
- POSI LOCK T-Handle (10657)
- Posi Lock Puller Parts