Shop All Puller Parts
Posi Lock
Hydraulic Puller, 3 Jaw
Mfr # PH-110
Zoro # G8226863
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Jaws 3
- For Use With Mfr. Model Number PHA-110, PHB-110, PHES-110, PHMS-110
- Impact Rated No
- Fits Brand Posilock
- Stroke Length 26 19/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # PH-110
- Zoro # G8226863
- UPC # 733477001781
- Country of Origin United States
- Category Puller Parts
Dimensions
Stroke Length | 26 19/100 in |
Details
Item | Hydraulic Puller, 3 Jaw |
Number of Jaws | 3 |
For Use With Mfr. Model Number | PHA-110, PHB-110, PHES-110, PHMS-110 |
Impact Rated | No |
Fits Brand | Posilock |
Max. Jaw Spread | 15 in |
Min. Jaw Spread | 1 in |
Cylinder Nominal Capacity | 15 ton |
Description
Hydraulic Puller, 3 Jaw, Cylinder Nominal Capacity 15 ton, Stroke Length 26 19/100 in, Number of Jaws 3, Max. Jaw Spread 15 in, Min. Jaw Spread 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP NL-0414 Lock Pin With 2mm Hex Drive (2100-0414)
- SPYDER Hole Saw, Bi-Metal, 1-1/8In (600068CF)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- POSI LOCK Shaft Extension (X10)
- POSI LOCK Jaw (11654)
- POSI LOCK Bolt Expander (X4)
- POSI LOCK Center Bolt (10458)
- POSI LOCK Jaw (PH-11654)
- POSI LOCK Jaw Head Assembly (20855)
- KNIPEX Knipex KNP1342165 Dismantling & Stripping Pliers (KNP1342165)
- Posi Lock Puller Parts