Shop All Pullers
Posi Lock
Collar, Large
Mfr # HP40
Zoro # G2101014
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Set Screws
- Accessory Type Large Collar, 1-3/4 and 2" Capacity
- Product Type Large Hub Puller
- Compatible with Manufacturer Model Number HP-1
- End 2 Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Details
Item | Large Collar, 1-3/4 and 2" Capacity |
Includes | (4) Set Screws |
Accessory Type | Large Collar, 1-3/4 and 2" Capacity |
Product Type | Large Hub Puller |
Compatible with Manufacturer Model Number | HP-1 |
End 2 Gender | Female |
End 1 Gender | Female |
Compatible with Manufacturer Model Number [NEW] | HP-1 |
Compatible with Manufacturer Part Number | HP-1 |
Compatible Manufacturer Part Number | HP-1 |
Compatible Manufacturer Model Number | HP-1 |
For Use with Mfr. Model Number | HP-1 |
For Use With Mfr. Model Number | HP-1 |
Description
Large Collar, 1-3/4 and 2 In. Capacity, Product Type Large Hub Puller, End 1 Gender Female, End 1 Thread Size Not Applicable, End 2 Gender Female, End 2 Thread Size Not Applicable, Includes (4) Set Screws, Compatible with Manufacturer Model Number HP-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-7'9-1/2)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- POSI LOCK Hydraulic Puller, 2 Jaw, 50 tons (PH-216)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- POSI LOCK Puller Set, 3 Jaw, 5 tons (PM10)
- POSI LOCK Puller Set, 6 tons To 20 tons (PM4L)
- POSI LOCK Collar, Small (HP30)
- POSI LOCK Cage, For Hydraulic Puller (PH-20653)
- URREA Forcing screw for 6-ton puller (4212)
- Posi Lock Pullers