Shop All Puller Parts
Posi Lock
Center Bolt, 16 in. L
Mfr # 10858
Zoro # G7922607
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number PT108/PT208, PTTJ-1
- Fits Brand Posilock
- Overall Length 16 1/2 in
- Product Type Center Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 10858
- Zoro # G7922607
- UPC # 733477000333
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 16 1/2 in |
Thread Size | 3/4"-16 |
Details
Item | Center Bolt, 3/4" Diameter |
Impact Rated | No |
For Use With Mfr. Model Number | PT108/PT208, PTTJ-1 |
Fits Brand | Posilock |
Product Type | Center Bolt |
Compatible with Manufacturer Model Number | PT108/PT208, PTTJ-1 |
Compatible with Series | PT |
Compatible with Brand | Posilock |
Compatible Manufacturer Part Number | PT108/PT208, PTTJ-1 |
Compatible with Manufacturer Part Number | PT108/PT208, PTTJ-1 |
Compatible with Manufacturer Model Number [NEW] | PT108/PT208, PTTJ-1 |
Compatible Manufacturer Model Number | PT108/PT208, PTTJ-1 |
For Use with Mfr. Model Number | PT108/PT208, PTTJ-1 |
Description
Center Bolt, 3/4 In. Diameter, Overall Length 16 1/2 in, Thread Size 3/4 In.-16, Compatible with Manufacturer Model Number PT108/PT208, PTTJ-1, Product Type Center Bolt, Compatible with Brand Posilock, Compatible with Grainger Part Number 4GB28, 9YZ10, Compatible with Series PT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- SWANSON SQUARE SPEED LEVL8"" GRAY (T0111)
- MECHANICS TIME SAVERS Bag Of Locking Posts 25Pk, 1/4" (MTSLAS25LP25)
- POSI LOCK Jaw Head Assembly (21355)
- POSI LOCK Jaw (11054)
- POSI LOCK Jaw Head Assembly (20455)
- POSI LOCK Hydraulic Puller, 3 Jaw (PH-116)
- POSI LOCK Jaw (10354)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- URREA Urrea Reversible Jaw Puller, 2 Ton, 2-Way Adjustable 2 Jaws (4033)
- Posi Lock Hand Tool Parts