Shop All Puller Parts
Posi Lock
Center Bolt
Mfr # 10358
Zoro # G8002924
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Posilock
- For Use With Mfr. Model Number PT103/PT203
- Product Type Center Bolt
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posi Lock
- MFR # 10358
- Zoro # G8002924
- UPC # 733477003891
- Country of Origin United States
- Category Puller Parts
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 7 in |
Details
Item | Center Bolt |
Impact Rated | No |
Fits Brand | Posilock |
For Use With Mfr. Model Number | PT103/PT203 |
Product Type | Center Bolt |
Compatible with Series | PT |
Compatible with Manufacturer Model Number | PT103/PT203 |
Compatible with Brand | Posilock |
Compatible Manufacturer Part Number | PT103/PT203 |
Compatible with Manufacturer Part Number | PT103/PT203 |
Compatible with Manufacturer Model Number [NEW] | PT103/PT203 |
Compatible Manufacturer Model Number | PT103/PT203 |
For Use with Mfr. Model Number | PT103/PT203 |
Description
Center Bolt, Overall Length 7 in, Thread Size 3/8 In.-24, Compatible with Manufacturer Model Number PT103/PT203, Product Type Center Bolt, Compatible with Brand Posilock, Compatible with Grainger Part Number 5LD36, Compatible with Series PT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, 8" Jaw Width (880M)
- DAYTON Milling Machine Starter Kit, R 8, 99 Pc (4LEY1)
- CRESCENT NICHOLSON 12" Half Round Double Cut Bastard File - Boxed (05094N)
- WILTON Magnetic Jaw Cap, 4 1/2 In, Alum, PK2 (A-4.5)
- POSI LOCK Shaft Extension (X6)
- POSI LOCK T-Handle (10457)
- POSI LOCK Internal Puller (105)
- POSI LOCK Jaw Head Assembly (21055)
- POSI LOCK Center Bolt, 16 in. L (10858)
- POSI LOCK Center Bolt (11358)
- POSI LOCK Jaw (10854)
- Posi Lock Hand Tool Parts