Shop All Pullers
Posi Lock
Caged Jaw Puller, 30 t, 3 Jaw
Mfr # 113
Zoro # G3319662
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tip Protector
- Features Positive Locking and Self Aligning
- Jaw Reach 12 in
- Capacity 30 ton
- For Use With Farm machinery, saw mills, electric motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 1-1/8"-14 |
Screw Length | 26 in |
Puller Length | 27 1/4 in |
Jaws Width | 1 1/4 in 18 in |
Hex Socket Size | 1 1/4 in |
Screw Size1 | 1 1/8"-14 |
Jaw Width | 1 1/4 in |
Description
Mechanical Jaw Puller, Capacity 30 Tons, Jaw Reach 12 Inches, Jaw Spread 18 Inches, Number of Jaws 3, Screw Size 1 1/8-14 x 26 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- TEKTON Angled End Handled Pry Bar Set, 2-Piece 36, 45 in. (LSQ90504)
- BOJO TOOLS Air Chisel Scraper, 3/4" (AHS-8-XNGL)
- IRWIN ProPliers Set, 3 pcs. (2078704)
- POSI LOCK Hydraulic Puller Set, Lift Plate, 5 tons (PHA-106)
- POSI LOCK Puller, Internal (PMI6)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 10 tons Capacity, 6" Reach (106)
- POSI LOCK Long Jaw, For Puller (PH-11654L)
- POSI LOCK Jaw Puller, 14" Jaw Reach, 35 tons Cap. (216)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- Posi Lock Pullers and Separators