Shop All Pullers
Posi Lock
Caged Jaw Puller, 17 t, 3 Jaw
Mfr # 108
Zoro # G2200204
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tip Protector
- Features Positive Locking and Self Aligning
- Jaw Reach 8 in
- Capacity 17 ton
- For Use With Pump sprockets, mowers, tractors and combines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 3/4"-14 |
Screw Length | 16 1/4 in |
Puller Length | 16 1/4 in |
Screw Size1 | 3/4"-14 |
Jaws Width | 7/8 in 12 in |
Jaw Width | 7/8 in |
Hex Socket Size | 1 in |
Description
Mechanical Jaw Puller, Capacity 17 Tons, Jaw Reach 8 Inches, Jaw Spread 12 Inches, Number of Jaws 3, Screw Size 3/4-14 x 16 1/4 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5422B)
- QUALTECH Chucking Reamer, Series DWRRSP, 3764 Diameter, 8 Overall Length, Round Shank, Spiral Flute, 2 F (DWRRSP37/64)
- CRESCENT NICHOLSON 6" Half Round Double Cut Smooth File - Boxed (04861N)
- SHEFFIELD LOCKBACK UTILITY KNIFE6"" (12113)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- POSI LOCK Long Jaw, For Puller (PH-11654L)
- POSI LOCK Puller, Tranmission Jaw (10454T)
- POSI LOCK Hydraulic Puller Set, Lift Plate, 5 tons (PHA-106)
- POSI LOCK Hydraulic Puller, 2 Jaw, 15 tons (PH-210)
- POSI LOCK Puller Set, 3 Jaw, 5 tons (PM10)
- OTC Puller, Hydraulic, Screw Size 1-8 x 20 (1062)
- Posi Lock Pullers